Sliding Door Cupboards with Shelves 1965 X 1200


Select
£1,199.99 Inc VAT (20%)


See all variants from £1,199.99


Description unavailable

Feature Attributes

Cabinet Door Type:
Sliding Door
Material:
Sheet Steel, Stove Enamelled
Number of Shelves:
4
Number of Doors:
2
Product Type:
Sliding Door Cupboards
Door Colour:
Ultramarine Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome