Sliding Door Cupboards with Shelves 830 X 1000


Select
£1,449.99 Inc VAT (20%)


See all variants from £1,449.99


Description unavailable

Feature Attributes

Material:
Steel, Powder Coated
Product Type:
Sliding Door Cupboards
Door Type:
Sliding Door
Number of Shelves:
1
Supplied:
Assembled
Height:
830 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome