Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Industrial Storage Cabinets
Sliding Door Cupboards with Shelves 830 X 1200
By MAUSER
Reset
Clear All
Colour
Select
Door Colour
Select
See all variants from
£1,499.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,499.99
Description unavailable
Feature Attributes
Cabinet Door Type:
Sliding Door
Material:
Steel, Powder Coated
Number of Doors:
2
Number of Shelves:
1
Product Type:
Sliding Door Cupboards
Depth:
432 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome