Sliding Door Cupboards with Shelves 830 X 1600


Select
£1,999.99 Inc VAT (20%)


See all variants from £1,999.99


Description unavailable

Feature Attributes

Cabinet Door Type:
Sliding Door
Material:
Steel, Powder Coated
Number of Doors:
2
Number of Shelves:
2x1
Product Type:
Sliding Door Cupboards
Door Type:
Sliding Door
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome