Sliding Door Cupboards with Shelves 830 X 800


Select
Select
£1,299.99 Inc VAT (20%)


See all variants from £1,299.99


Description unavailable

Feature Attributes

Material:
Steel, Powder Coated
Cabinet Door Type:
Sliding Door
Number of Doors:
2
Number of Shelves:
1
Product Type:
Sliding Door Cupboards
Door Type:
Sliding Door
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome