Steel Cabinet with Double Doors, 3 Short Shelves and Wardrobe


Select
£1,199.99 Inc VAT (20%)


See all variants from £1,199.99


Description unavailable

Feature Attributes

Product Type:
Double Door Cupboards
Cabinet Door Type:
Hinged Door
Body Colour:
White Aluminium
Number of Shelves:
3
Material:
Sheet Steel, Stove Enamelled
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome