Steel Drawer Cupboards with Light Grey Drawers


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99


Description unavailable

Feature Attributes

Material:
Steel Powder Coated
Lock Type:
Central Locking
Body Colour:
Light Grey
Drawer Load Capacity:
40 kg
Depth:
500 mm
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome