Steel Storage Cupboards


£1,599.99 Inc VAT (20%)

See all variants from £1,599.99


Description unavailable

Feature Attributes

Material:
Sheet Steel
Cabinet Door Type:
Hinged Door
Body Colour:
Light Grey
Width:
1000 mm
Depth:
500 mm
Door Type:
Hinged Door
More attributes