Two door cupboards with options of one or three shelves.Security bar factory fitted. Levelling feet. Full length door stiffeners.Fira certified. Two key mastered series.Available in three coloursW x D: 915 x 458 mm.Self assembly required.