Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Bin Cupboards
Storage Cupboards 1950 X 1200 X 420mm
By MAUSER
See all variants from
£1,199.99
Inc VAT (20%)
See all variants from
£1,199.99
Description unavailable
Feature Attributes
Cabinet Door Type:
Hinged Door
Number of Shelves:
4
Supplied:
Assembled
Height:
1950 mm
Door Type:
Hinged Door
Width:
1200 mm
More attributes