Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Industrial Storage Cabinets
Storage Cupboards 1950 X 1200 X 500mm
By MAUSER
Reset
Clear All
Door Colour
Select
Body Colour
Select
See all variants from
£1,199.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,199.99
Description
Description unavailable
Feature Attributes
Cabinet Door Type:
Hinged Door
Number of Shelves:
4
Height:
1950 mm
Supplied:
Assembled
Width:
1200 mm
Depth:
500 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome