TINO - Add-on Cupboard, 2 File Heights, 1 Shelf, Light Grey

Order Code: ZT2714161S

£319.99 Inc VAT (20%)


Description

TINO - Add-on cupboard, 2 file heights, 1 shelf, light grey. Supplied = flat pack. Width = 1000 mm. Height = 740 mm. Depth = 420 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = add on cupboards with sliding doors. Series = TINO. Number of shelves = 1 pcs. Shelf material = steel. Shelf colour = light grey. Max. shelf load = 60 kg. Lock type = without lock. Number of lever arch file heights = 2 pcs. Internal fittings = 2 file heights, 1 shelf. Shelf thickness = 30 mm. Thickness of body = 19 mm. Door thickness = 16 mm. Utilise every inch of your office for valuable storage space, e.g. for files, forms, wardrobes, etc. Stacking is just the way to do it. All cupboards are fitted with a rear panel and can thus be used as room dividers or mounted on walls. Sturdy steel shelves: max. load 60 kg each. Doors lockable with cylinder lock (individual key) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for TINO - Add-on Cupboard, 2 File Heights, 1 Shelf, Light Grey
  • Lock Type
    Without Lock
  • Body Colour
    Light Grey
  • Number of Shelves
    1
  • Width
    1000mm
  • Product Type
    Add On Cupboards with Sliding Doors
  • Material
    Chipboard, Melamine Coated
  • Supplied
    Flat Pack
  • Depth
    420mm
  • Height
    740mm
  • Series
    TINO
  • Body Thickness
    19mm
  • Shelf Capacity
    60kg
  • Internal Fittings
    2 File Heights, 1 Shelf
  • Shelf Colour
    Light Grey
  • Door Thickness
    16mm
  • Shelf Material
    Steel
  • Shelf Thickness
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome