TINO - Sliding Door Cupboard, 3 Shelves, 4 File Heights, Body And Doors Light Grey

Order Code: ZT2714322S

£1,099.99 Inc VAT (20%)


Description

TINO - Sliding door cupboard, 3 shelves, 4 file heights, body and doors light grey. Supplied = flat pack. Width = 1000 mm. Height = 1560 mm. Depth = 420 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = sliding door cupboards. Series = TINO. Door type = sliding door. Door colour = light grey. Number of shelves = 3 pcs. Shelf material = steel. Shelf colour = light grey. Max. shelf load = 60 kg. Feature = lockable. Lock type = cylinder lock, individual key. Number of lever arch file heights = 4 pcs. Internal fittings = 3 shelves, 4 file heights. Shelf thickness = 30 mm. Thickness of body = 19 mm. Door thickness = 16 mm. Utilise every inch of your office for valuable storage space, e.g. for files, forms, wardrobes, etc. Stacking is just the way to do it. The combination of sliding doors and add-on cupboards makes a height of up to 2300 mm possible. All cupboards are fitted with a rear panel and can thus be used as room dividers or mounted on walls. Sturdy steel shelves: max. load 60 kg each. Doors lockable with cylinder lock (individual key) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for TINO - Sliding Door Cupboard, 3 Shelves, 4 File Heights, Body And Doors Light Grey
  • Cabinet Door Type
    Sliding Door
  • Product Type
    Sliding Door Cupboards
  • Body Colour
    Light Grey
  • Door Colour
    Light Grey
  • Number of Shelves
    3
  • Depth
    420mm
  • Material
    Chipboard, Melamine Coated
  • Door Type
    Sliding Door
  • Height
    1560mm
  • Supplied
    Flat Pack
  • Width
    1000mm
  • Lock Type
    Cylinder Lock, Individual Key
  • Series
    TINO
  • Shelf Colour
    Light Grey
  • Body Thickness
    19mm
  • Shelf Material
    Steel
  • Internal Fittings
    3 Shelves, 4 File Heights
  • Shelf Capacity
    60kg
  • Shelf Thickness
    30mm
  • Door Thickness
    16mm
  • Additional Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome