Utility Cupboard


£839.99 Inc VAT (20%)

See all variants from £839.99

Description

Tough enough to withstand industrial use yet attractively finished for office use. Full recessed handle on doors for ease of opening.Pre-treated steel construction with an antimicrobial finish.Epoxy powder coated finish.Three point locking as standard.Load capacity: 40kg per shelf.Made in UK.Supplied fully assembled.Light grey body with coloured door options.H x W x D: 1820 x 915 x 505mm.6 shelf cupboard has 1 central divider & 9 shelves.9 shelf cupboard has 2 central divider & 6 shelves.

Feature Attributes

Product Type:
Utility Cupboard
Finish:
Epoxy Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome