Verso 2 Shelf Cupboards


Select
£339.99 Inc VAT (20%)


See all variants from £339.99

Description

Verso shelf cupboards constructed from sheet steel with a hardwearing powder coated finish. Complete with 1 door fitted with a 3 point lock and 2x galvanised steel shelves, with 60kg U.D.L capacity adjustable on a 25mm pitch.
Images are for illustration purposes only.

Feature Attributes

Colour:
Light Grey / Anthracite Grey
Width:
525 mm
Number of Shelves:
2
Shelf Load Capacity:
75 kg
Cabinet Door Type:
Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome