Verso Lectern Cupboard


Select
Select
£539.99 Inc VAT (20%)


See all variants from £539.99

Description

Verso cupboards complete with one door, lectern tops and an internal drawer and shelf.

Feature Attributes

Height:
1130 mm
Number of Shelves:
1
Depth:
550 mm
Drawer Load Capacity:
75 kg
Door Height:
925 mm
Shelf Load Capacity:
75 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome