Verso Sliding Door Cupboard, Four Shelves


Select
Select
£1,039.99 Inc VAT (20%)


See all variants from £1,039.99

Description

Featuring four galvanised steel shelves with a 60kg U.D.L capacity each, the verso sliding door cupboard maximises storage space. Has a three point locking system to keep your goods safe which couples with the sliding door to allow easy access to those permitted. Finished with an epoxy powder coat paint to bolster resistance to wear and tear. Comes with a built to last 10 year guarantee.



Features and Benefits
• Maximise space with its narrow build
• Three point locking system to ensure high security
• Finished with an epoxy powder coat paint for hardiness
• Adjustable 60kg U.D.L capacity shelves to suit personal needs

See full description

Feature Attributes

Cabinet Door Type:
Sliding
Material:
Steel
Depth:
550 mm
Number of Shelves:
4
Number of Doors:
2
Cabinet Style:
Cupboard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome