Verso Sliding Door Cupboard, Two Shelves


Select
Select
£699.99 Inc VAT (20%)


See all variants from £699.99

Description

Available in three contemporary colours, the verso sliding door cupboards can be adapted for all your storage needs. Featuring two adjustable, galvanised steel shelves and a narrow depth, the verso cupboard helps make the most of available storage space. The sliding doors allow for ease of access to your stored equipment whilst the three point locking system maintains a high level of security for your stored goods. Comes with a built to last 10 year guarantee.

Features and Benefits
• Maximise space with its narrow build
• Three point locking system to ensure high security
• Finished with an epoxy powder coat paint for hardiness
• Adjustable shelves with up to 60kg U.D.L to suit personal needs

See full description

Feature Attributes

Lockable:
Yes
Depth:
550 mm
Height:
1000 mm
Number of Doors:
2
Material:
Steel
Cabinet Style:
Cupboard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome