Verso Wall or Shelf Window Door Cupboard, Double Clear Door Cupboard


Select
Select
Select
£569.99 Inc VAT (20%)


See all variants from £569.99

Description

An adaptable, double, clear door cupboard, the verso wall or shelf cupboard can house a multitude of tools and equipment. Available in a range of colours and sizes, the verso wall or shelf window door cupboard has the versatility to suit a large variety of work spaces. Featuring double window doors, it boasts ample room to store an array of tools and equipment. Topped with an epoxy powder coat paint finish for added resilience and aesthetic appeal.
Comes with a built to last 10 year guarantee.

Features and Benefits
• Fully adjustable shelves to meet any requirements
• Epoxy coat paint finish for durability
• Galvanised steel shelves to provide a stable platform
• U.D.L capacity of 60kg per shelf

See full description

Feature Attributes

Number of Doors:
2
Number of Shelves:
2
Additional Features:
Adjustable Height Shelve
Material:
Steel
Cabinet Style:
Cupboard
Cabinet Door Type:
Clearview
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome