Verso Wall or Shelf Window Door Cupboard, Single Clear Door Cupboard


Select
Select
Select
£319.99 Inc VAT (20%)


See all variants from £319.99

Description

An adaptable, single, clear door cupboard, the verso wall or shelf cupboard can house a multitude of tools and equipment. Available in a range of colours and sizes, the verso wall or shelf window door cupboard has the versatility to suit a large variety of work spaces. Topped with an epoxy powder coat paint finish for added resilience and aesthetic appeal.
Comes with a built to last 10 year guarantee.



Features and Benefits
• Fully adjustable shelves to meet any requirements
• Epoxy coat paint finish for durability
• Galvanised steel shelves to provide a stable platform
• U.D.L capacity of 60kg per shelf

See full description

Feature Attributes

Number of Shelves:
2
Number of Doors:
1
Width:
525 mm
Cabinet Style:
Cupboard
Material:
Steel
Cabinet Door Type:
Clearview
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome