Verso Window Door Cupboard, Clear Door Cupboard


Select
Select
£619.99 Inc VAT (20%)


See all variants from £619.99

Description

With four adjustable shelves and a single, clear door, the verso window door cupboard allows you to personalise your storage to suit your varying needs. With an epoxy powder coat paint finish, the verso window door cupboard has a sleek and durable finish. It is available in various colours to align with personal preference and requirements.
Comes with a built to last 10 year guarantee.


Features and Benefits
• Shelves made from galvanised steel for support
• Adjustable shelves for a height that suits you
• Has a 60kg U.D.L capacity for each shelf
• Epoxy coat paint finish for durability

See full description

Feature Attributes

Additional Features:
Adjustable Height Shelves
Width:
525 mm
Number of Shelves:
4
Height:
2000 mm
Number of Doors:
1
Cabinet Style:
Cupboard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome