Robust steel construction, with powder coated light grey carcass.Strengthened double doors with semi-concealed hinges for added security.Flush fitting, 'no snag' door handles with espagnolette secure locking.H x W x Dmm: 570 x 850 x 255 is a wall unit.Antimicrobial finish.Fire classification EN 13501-1 tested and certified.Capacity: 70kg UDL per shelf.Made in UK.Supplied fully assembled.