Perspex windows provide security by allowing the contents of the cupboard to be seen whilst locked. Secure locking mechanism for extra security.Flush `No Snag` handles.Anti-bacterial powder coated finish eliminates 99% of germs.H x W x D: 570 x 850 x 255mm.Shelf capacity: 70kg UDL.Made in UK.