Z Cloakroom Cupboards


Select
Select
£1,299.99 Inc VAT (20%)


See all variants from £1,299.99


Description unavailable

Feature Attributes

Material:
Sheet Steel
Cabinet Door Type:
Hinged Door
Body Colour:
Light Grey
Supplied:
Assembled
Door Type:
Hinged Door
Depth:
500 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome