Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Ladders, Steps & Access Equipment
/
Ladders
/
Ladder Accessories
Hover to enlarge the image
Riser Adjustable 100mm Hot Dipped Galvanised - SSAR100G
By
Legrand
Order Code:
ZT4976761S
MPN:
SSAR100G
View all Ladder Accessories
Product Description
Legrand RISER ADJUSTABLE 100MM HOT DIPPED GALVANISED Risers SSAR100G
Specifications
Diameter
100mm
Product Type
Riser Adjustable
£30.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome