Work Light Magnetic Bracket SCG035390

Order Code: ZT2658709S

£30.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The SCANGRIP Magnetic Bracket offers flexible mounting and positioning of NOVA and MULTIMATCH work lights on magnetic surfaces. The magnet is rubber-coated to protect and avoid scratching the surface. To obtain maximum flexibility, the magnet is turnable and can be rotated to any desirable position. So, even where the magnetic surface available is limited, the flexible magnetic mounting bracket can be used. This simple mounting bracket ensures fast and secure installation, and the work light can be tilted to any position required in the daily work. A built-in stop mechanism avoids the lamp from falling out of the bracket. Press the button to release. This SCANGRIP Work Light Magnetic Bracket has the following specification Holding Force 21.5kg or 210N. Size (LxWxH) 120 x 40 x 52mm. Weight 0.24kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome