Industrial Toe Jack


Select
£339.99 Inc VAT (20%)


See all variants from £339.99

Description

- A heavy-duty, industrial quality, dual purpose hydraulic jack
- Designed for lifting loads with very low minimum clearances (foot) or high clearances (head)
- Ideal for house moving, machinery installation and application at shipyard, bridge building or plant construction sites
- Great companion tool for machinery type rollers.
- Easy operation in any direction and spring assisted return and over-travel protection on 5 or 10 ton models
- Safety valve for overload protection
- Pump handle included
- Electrically welded base and cylinders to assure strength
- Works in extreme temperatures
- Capacities from 2,000 to 10,000kg
- Complies with ANSI/ASME B30.1 standards and CE safety standard.

See full description

Feature Attributes

Product Type:
Industrial Toe Jack
Additional Features:
A Cost Effective Industrial Toe Jack, without Compromising Quality.