Balanced Crane Forks with Automatic Balancing Using SDS Spring


£2,099.99 Inc VAT (20%)

See all variants from £2,099.99


Description unavailable

Feature Attributes

Product Type:
Crane Forks
Material:
Steel Painted
Colour:
Pure Orange
Supplied:
Assembled
Load Centre:
680 mm
Prong Length:
1000 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome