Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Load Straps
Flexible Lifting Straps
By FS
Reset
Clear All
Length
Select
Width
Select
Mounting Type
Select
See all variants from
£63.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£63.99
Description
Description unavailable
Feature Attributes
Product Type:
Lifting Straps
Pack Quantity:
2
Supplied:
Assembled
Material:
Polyester Fabric with PU Treatment
Temperature Resistance:
40°C To +100°C
Thickness:
7 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome