Restraint Straps for Combination Rail


Select
£81.99 Inc VAT (20%)


See all variants from £81.99


Description unavailable

Feature Attributes

Product Type:
Straps
Pack Quantity:
2
Material:
Polyester
Supplied:
Assembled
Width:
35 mm
Load Capacity:
1500 kg
More attributes