Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Bin Racks
Louvered Panels & Racks
Acoustic Ceiling Pet Felt Panels, 1200mm, Round Shape
By EUROKRAFTbasic
4 Variants From
£499.99
Inc VAT (20%)
See 4 Product Variants
£499.99
Description
Description unavailable
Feature Attributes
Product Type:
Acoustic Ceiling Sections
Diameter:
1200 mm
Supplied:
Flat Pack
Overall Depth:
18 mm
Weight:
5.2 kg
Panel Material:
PET Felt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome