Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Bin Racks
Louvered Panels & Racks
Acoustic Pet Felt Ceiling Panels, Rectangular Shape
By EUROKRAFTbasic
See all variants from
£339.99
Inc VAT (20%)
See all variants from
£339.99
Description
Description unavailable
Feature Attributes
Product Type:
Acoustic Ceiling Sections
Supplied:
Flat Pack
Weight:
4.5 kg
Overall Depth:
18 mm
Overall Width:
1200 mm
Overall Height:
600 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome