Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Bin Racks
Louvered Panels & Racks
Acoustic Wall Panels, 1200 X 300mm
By EUROKRAFTbasic
See all variants from
£399.99
Inc VAT (20%)
See all variants from
£399.99
Description
Description unavailable
Feature Attributes
Product Type:
Acoustic Wall Sections
Supplied:
Flat Pack
Pack Quantity:
4
Weight:
6.4,1.6 kg,kg
Overall Width:
1200 mm
Overall Depth:
18 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome