CNC Louvre Panel Trolleys


Select
£839.99 Inc VAT (20%)


See all variants from £839.99

Description

These CNC louvre panel trolleys can be combined with CNC tool blocks and inserts to increase and create mobile tool storage space in the workplace.

Features:
-Double sided louvre panelling
-Up to 12 tool blocks can be stored on each panel side
-Optional base shelf kit and reinforced lockable doors available

Images are for illustration purposes only.

See full description

Feature Attributes

Height:
1150 mm
Width:
1115 mm
Depth:
600 mm
Weight:
70 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome