Double Sided Louvre Panel Trolleys


Select
£359.99 Inc VAT (20%)


See all variants from £359.99

Description

Double sided louvre panel trolleys constructed from sheet steel with a hard wearing powder coated finish.

Feature Attributes

Width:
1000 mm
Height:
1250 mm
Depth:
550 mm
Weight:
28.64 kg