High Sideboard


£204.99 Inc VAT (20%)

See 2 Product Variants
£204.99

Description


Description unavailable

Feature Attributes

Depth:
34 cm
Height:
110.3 cm
Width:
105.8 cm
Weight:
44.5 kg
Door Width:
498/508/508 mm
Material:
Melamine Faced Particleboard/Metal
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome