0
1

Louvre Wall Panels


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Symmetrically louvred sheet steel panels, to accept storage bins and tool carrier blocks. Fixing points allow easy wall mounting. Double folds aid rigidity - horizontal panels have reinforcing backstrips.

Feature Attributes

Colour:
Blue
Overall Height:
457 mm
Finish:
Powder-coated
Product Material:
Steel
Product Type:
Louvre Panel Rack
Height:
457 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome