1. Storage & Handling/
  2. Storage Cupboards & Cabinets/
  3. Louvre Storage
Cabinet X mm

Cabinet X mm


6 Variants From
£559.99

Inc VAT (20%)

Up to 6.5% off
See 6 Product Variants
£559.99

Description unavailable

Feature Attributes

Type:

Storage Cupboards

Material:

Steel

Number of Shelves:

4

Shelf Load Capacity:

70 kg

Capacity Per Shelf:

70 kg

No. of Shelves:

4

More attributes