Cubio Perfo Wall Cupboard and Flap


£519.99 Inc VAT (20%)

See 8 Product Variants
£519.99

Description

Secure and durable, the Cubio Wall Cupboard with Perfo back panel allows the efficient hanging of hand tools to maintain an orderly approach to your workstation. With a lift up door made of reinforced steel, it works to keep your equipment safe whilst allowing for ease of access when you need it. Available in a variety of colours to suit any workstation.
Comes with a built to last 10 year guarantee.


Features and Benefits
• Reinforced steel lift up door to keep equipment secure
• Perfo back panel for simplistic storage of tools
• Various options to accessorise to suit your needs
• Fully lockable to protect contents

Feature Attributes

Number of Shelves:
0
Height:
600mm
Depth:
325mm
Number of Doors:
1
Material:
Steel
Cabinet Style:
Cupboard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome