Half Height Louvre Double Cupboard


£699.99 Inc VAT (20%)

See all variants from £699.99

Description

Lockable bin cupboard with internal Louvre panel fitted at rear offering secure storage for valuable small parts.
Cupboard comes complete with range of premium containers.
Choice of cupboard heights.
Choice of door colours.
Three point locking.
Vertical door stiffening for added strength.
Adjustable shelves on a 25mm vertical pitch.
Shelves carry a maximum of 78kg UDL.
Cupboard delivered fully assembled with containers supplied separately.

Handle designed for easier operation, allows door closing without the key.

Three point locking as standard.

Container dimensions
(W x H x L):
Bin Sizes Size (mm)
CP1 100 x 50 x 90
CP2 102 x 75 x 165
CP3 148 x 130 x 350
CP4 207 x 130 x 350
CP5 207 x 175 x 350
CP6 416 x 175 x 375

Containers supplied (WxHxL):
CP1 100W x 50H x 90L mm Red x 14
CP2 102W x 75H x 165L mm Blue x 7
CP3 148W x 130H x 240L mm Green x 5
CP4 207W x 130H x 350L mm Yellow x 4
CP5 207W x 175H x 350L mm Red x 4

Images are for illustration purposes only

See full description

Feature Attributes

No. of Shelves:
1
Product Type:
Half Height Cupboard
Number of Shelves:
1