Tall Louvred Double Cupboard - 2 Shelf


£999.99 Inc VAT (20%)

See all variants from £999.99

Description

Lockable bin cupboard with internal Louvre panel fitted at rear offering secure storage for valuable small parts.
Cupboard comes complete with range of premium containers.
Choice of cupboard heights.
Choice of door colours.
Three point locking.
Vertical door stiffening for added strength.
Adjustable shelves on a 25mm vertical pitch.
Shelves carry a maximum of 78kg UDL.
Cupboard delivered fully assembled with containers supplied separately.

Handle designed for easier operation, allows door closing without the key.

Three point locking as standard.

Container dimensions
(W x H x L):
Bin Sizes Size (mm)
CP1 100 x 50 x 90
CP2 102 x 75 x 165
CP3 148 x 130 x 350
CP4 207 x 130 x 350
CP5 207 x 175 x 350
CP6 416 x 175 x 375

Containers supplied (WxHxL):
CP1 100 x 50 x 90 - Red x14
CP2 102 x 75 x 165 - Blue x21
CP3 148 x 130 x 240 - Green x10
CP4 207 x 130 x 350 - Yellow x8
CP5 204 x 175 x 350 - Red x4

Images are for illustration purposes only

See full description

Feature Attributes

No. of Shelves:
2
Number of Shelves:
2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome