Hand Chain Hoists


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

Compact and robust steel housing. Zinc-plated for corrosion resistance. Drop forged steel, fracture resistant load hooks which are equipped with safety latches and also rotate 360°. High strength alloy steel link chain according to DIN 5684. Fully enclosed, self-activating load brake with asbestos-free friction discs. Hardened two-stage reduction gear with hardened pinions, which are supported by roller bearings for increased efficiency. Both models can be equipped with an optional slip clutch. The low overall height allows for use in restricted areas.
Height of lift: 3m.

Feature Attributes

Standard Lift:
3.0 m
Standards Met:
DIN 5684
Hook Type:
Safety Hook
Series:
VS III
Product Type:
Manual Chain Hoist

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome