0
1

Wire Mesh Lockers - Three Door


£249.99 Inc VAT (20%)
Up to 8% off

See all variants from £249.99

Description

These mesh lockers provide visible and secure personal storage. They are manufactured from 25 x 25 x 2.5mm weld mesh on a 6mm rod frame. Supplied with an electroplated silver-look zinc finish as standard but can be powder coated in Red, Blue, Yellow or Green.
All lockers have 150mm high integral legs which can be fixed to the floor. Single and two door lockers have 3 point locking and coat hooks as standard.
Lockers are available without doors or legs on request.
Doors accept padlock, not supplied.
British Standard for Clothes Lockers BS 4680: 1996.
Contents not included.

UK Manufactured

Images are for illustration purposes only

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome