Mobile File Cabinet Home Filing Furniture with Adjustable Partition and Lock


Select
£81.99 Inc VAT (20%)


See all variants from £81.99

Description

FILE HOLDER: Drawers accommodate hanging A4, letters, and legal-sized files. A removable partition to keep the files in place when the drawer is not full and can also be adjusted to classify filesONE LOCK TO SECURE ALL DRAWERS: This file cabinet includes a central locking system that secures all drawers with a single turn of the key (two keys included) Designed with compact size, it can slide freely under your desksEASY MOVEMENT: 5 universal wheels ensure easy movement, 2 of them are armed with brakes for safety. One extra support caster is located under the drawer to prevent tippingDURABLE MATERIAL: Made of cold rolled steel for easy cleaning and long-lasting use. Drawers are armed with full extension glides for easy access. Perfect for the home office and studyDIMENSIONS: 67H x 39W x 48Dcm. Drawer inner: 24H x 32W x 44.5Dcm. MAXIMUM LOAD 40KG. ASSEMBLY REQUIRED.

Feature Attributes

Product Type:
Mobile File Cabinet
Assembly:
Required
Maximum Load:
40 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome