Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Lift Tables
Mobile Lift Tables
300L Nestable Plastic Container Trucks with Plywood Base
By Slingsby
Reset
Clear All
Colour
Select
See all variants from
£279.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£279.99
Description unavailable
Feature Attributes
Capacity:
300 L
Material:
Medium density polyethylene
Number of Wheels:
4
Internal Width:
749 mm
External Height:
610 mm
External Length:
914 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome