Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Lift Tables
Mobile Lift Tables
4 Sided Trucks Plywoods Sides
By QMP
2 Variants From
£699.99
Inc VAT (20%)
See 2 Product Variants
£699.99
Description
Please Note: Images are for illustration purposes only.
.
Feature Attributes
Product Type:
4 Sided Trucks
Depth:
900 mm
Material:
Plywood
Width:
600 mm
Height:
1050 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome