Automatic locking and unlocking side gates, or lift-up bar access.Safety harness attachment rings.Zinc plated heel pins for safe attachment to truck.Self-draining non-slip floor.Hinge back guard for ease of transportation and storage.Maximum fork section: 150 x 50mm at 525mm centres.Bright orange colour for safety.Capacity:250kg.Made in the UK.