0
1
2

Mobile Scissor Lift Tables, Manually Operated


£1,029.99 Inc VAT (20%)

See all variants from £1,029.99

Description

Manually operated scissor lift tables. Sits on two fitted and two swivel castors to provide a full range of movement. Also features a braked castor to secure your load. Available in a variety of specifications including up to 750kg capacity to suit individual needs. Overload and bypass valve fitted to allow you to control lifting and lowering speed.

Features and Benefits
• All products fitted with premium hydraulics and a foot operated pump
• Fully controllable with the hand operations allowing you to have full command over the table height
• Mobility supplied by the castors to allow you to manouevre the table to suit your environment and needs

Typical Applications
• Ideal for use in a wide range of sectors including industrial warehouse, automotive, packaging and supplying and food manufacturing

Notes
• Supplied with a certificate of conformity and a full 12 month parts and labour warranty
• All tables are fully compliant with EN1570 and CE marked.

See full description

Feature Attributes

Product Type:
Manual Mobile Lift Table
Operation Type:
Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome