Multi-lifter, In Steel, Max. Load 300 Kg, With 2 Fork Rollers

Order Code: ZT2674975S

£10,399.99 Inc VAT (20%)


Description

Multi-lifter, in steel, max. load 300 kg, with 2 fork rollers. Supplied = assembled. Max. load = 300 kg. Load centre = 500 mm. Overall length = 1150 mm. Overall width = 570 mm. Overall height = 2000 mm. Spindle lift height = 1385 mm. Clearance height = 90 mm. Lowered height = 90 mm. Material = steel. Feature = electric. Finish = powder coated. Colour = signal blue RAL 5005, white aluminium RAL 9006. Protection type = IP41/IP67. Fittings = battery. Battery = 2x12 V/20 Ah. Battery charger = 100 - 240 V/4 A. Max. load 300 kg. Our strongest mini-lifter with 500 mm load centre at 300 kg. Load centre at 600/500 mm. No tools required to exchange accessories. Fully compliant with EN 1757-1. They also allow heavier goods to be lifted in conjunction with easy to exchange accessories. Completely safe and low maintenance spindle drive. Specified lifting range only applicable in conjunction with optionally available platform (see accessories) Wheels 2 polyurethane steering wheels on the back, 125 mm, with double stops. Support legs optionally with straight running PU fork rollers or nylon steering wheels for manoeuvrability. Wheeled base Support leg castors enclosed with delivery, easy self-assembly. Can be replaced at any time. Powder coated in white aluminium RAL 9006, cover in signal blue RAL 5005. Protection type IP41, control unit IP67. Modular construction Can be expanded as required - Lifting heights up to 2600 mm - Chassis can be widened, shortened and extended - Swivel castors with 60 mm for chassis height 90 mm (up to max. load of 150 kg) - Electrical equipment can be adapted - Custom made accessories Please ask for details.

See full description
Specifications for Multi-lifter, In Steel, Max. Load 300 Kg, With 2 Fork Rollers
  • Colour
    Signal Blue
  • Load Centre
    500mm
  • Material
    Steel
  • Supplied
    Assembled
  • Overall Height
    2000mm
  • Overall Width
    570mm
  • Overall Length
    1150mm
  • Clearance Height
    90mm
  • Additional Features
    Electric
  • Battery
    2x12 V / 20 Ah
  • Fittings
    Battery
  • Protection Type
    IP41 / IP67
  • Lowered Height
    90mm
  • Spindle Lift Height
    1385mm
  • Battery Charger
    100 - 240 V / 4 A
  • Finish
    Powder-coated
  • Load Capacity
    300kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome