Nestable Plastic Container Trucks


Select
£319.99 Inc VAT (20%)


See all variants from £319.99

Description


Description unavailable

Feature Attributes

Type:
Tapered Container
Capacity:
307 L
Number of Wheels:
4
External Width:
749 mm
External Height:
737 mm
External Length:
1041 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome